Manual Concealed Sink Hot And Cold Water, 8" Mount, Chrome plated
Mfr # 200-AE35-1000ABCP
Zoro # G1127668
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Operation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200-AE35-1000ABCP
Zoro #
G1127668
UPC #
611943493745
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Item
Concealed Sink Hot And Cold Water
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerator
Description
Item Concealed Sink Hot And Cold Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.