Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Exposed Hot And Cold Water Service, 6" Mount, Chrome plated

  • Mfr # 835-SFBCP

  • Zoro # G1137468


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Cross
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-SFBCP
Zoro #
G1137468
UPC #
611943166717
Country of Origin
United States

Details

Mounting Hole Center to Center
6"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Cross
Item
Exposed Hot And Cold Water Service
Flow Rate - Maximum
12 gpm
Operation Method
Manual

Description

Item Exposed Hot And Cold Water Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.