Manual Exposed Hot And Cold Water Service, 6" Mount, Rough Chrome Plated

  • Mfr # 835-RCF

  • Zoro # G0599676


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6"
Mounting Type
Wall
Finish
Rough Chrome Plated
Handle Type
Cross
Flow Rate
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-RCF
Zoro #
G0599676
UPC #
611943166700
Country of Origin
United States

Details

Mounting Hole Center to Center
6"
Mounting Type
Wall
Finish
Rough Chrome Plated
Handle Type
Cross
Flow Rate
12 gpm
Number of Handles
2
Item
Exposed Hot And Cold Water Service
Flow Rate - Maximum
12 gpm
Operation Method
Manual

Description

Item Exposed Hot And Cold Water Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.