Manual Faucet Repair Part, Single Hole Mount, Chrome plated 1 Hole
Mfr # 730-244COLDABCP
Zoro # G1133776
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
730-244COLDABCP
Zoro #
G1133776
UPC #
611943573133
Country of Origin
United States
Details
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Faucet Repair Part
Description
Single Lavatory Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.