Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Polished Chrome 3 Hole

  • Mfr # 894-E72-317ABCP

  • Zoro # G4242309


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894-E72-317ABCP
Zoro #
G4242309
UPC #
611943114558
Country of Origin
United States

Dimensions

Overall Height
12 in
Height
4-7/16 in
Spout Length
3 1/2 in
Spout Height
9 5/8 in
Overall Length
8 in
Overall Width
6 in
Bowl Depth
8 in
Spout Outlet Height
6 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
9 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Mounting Hardware Included
Power Source
Manual
Valve Type
Compression
Drain Type
Pop-Up Rod
Water Inlet Connection Type
Male NPSM
Series
894
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
3 1/2 in
Temperature Control
Non-Adjustable Temperature
Drain Style
Drain with Pop-Up Rod
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Color
Silver
Number of Stations
0
Back Splash
No
Side Splash
No
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Ligature Resistance
No
Legend Style
Color
Operation Method
Manual
Inlet Connection Type
NPSM
Inlet Connection Gender
Male
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
0.5 gpm
Flow Type
Laminar
For Location
Bathroom, Kitchen
CEC Compliance
CEC Compliant
Pressure - Maximum
125 psi
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.