Manual Hot And Cold Water Mixing Sink Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 50-E35-317XKABCP

  • Zoro # G1132078


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-E35-317XKABCP
Zoro #
G1132078
UPC #
611943538309
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Number of Handles
2
Body Material
Brass
Item
Hot And Cold Water Mixing Sink Faucet
Valve Type
1/4 Turn
Connection
3/8 in Compression
Number of Mounting Holes
1
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm
Spout Shape
Gooseneck
Operation Method
Manual
Installation Type
Deck

Description

Item Hot And Cold Water Mixing Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.