Manual Hot And Cold Water Mixing Sink Faucet, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 50-DJ24ABCP

  • Zoro # G1132041


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Mounting Type
Deck
Finish
Chrome plated
Mounting Hole Center to Center
Single Hole
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-DJ24ABCP
Zoro #
G1132041
UPC #
611943549350
Country of Origin
United States

Details

Handle Type
Lever
Mounting Type
Deck
Finish
Chrome plated
Mounting Hole Center to Center
Single Hole
Item
Hot And Cold Water Mixing Sink Faucet
Flow Rate - Maximum
12 gpm
Number of Mounting Holes
1
Flow Type
Full Flow
Operation Method
Manual

Description

Item Hot And Cold Water Mixing Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.