Manual Hot And Cold Water Sink Faucet, 3" - 13" Mount, Chrome plated
Mfr # 815-XKCP
Zoro # G1136731
product price:Â $679.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
3" - 13"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Elbow Blade
Operation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
815-XKCP
Zoro #
G1136731
UPC #
611943360221
Country of Origin
United States
Details
Mounting Hole Center to Center
3" - 13"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Elbow Blade
Item
Hot And Cold Water Sink Faucet
Operation Method
Manual
Flow Rate - Maximum
12 gpm
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.