Manual Hot And Cold Water Sink Faucet, 3" - 8-3/8" Mount, Chrome plated
- Mfr # 886-RL8BVBE2-2CP
- Zoro # G1138831
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
3" - 8-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 886-RL8BVBE2-2CP
- Zoro #
- G1138831
- UPC #
- 611943168735
- Country of Origin
- United States
Details
- Finish
- Chrome plated
- Mounting Type
- Wall
- Handle Type
- Lever
- Flow Rate - Maximum
- 12 gpm
- Mounting Hole Center to Center
- 3" - 8-3/8"
- Item
- Hot And Cold Water Sink Faucet
- Operation Method
- Manual
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.