Manual Hot And Cold Water Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome 2 Hole

  • Mfr # 540-LDL8ABCP

  • Zoro # G0599378


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Wall
Handle Type
Lever
Number of Handles
2
Spout Shape
Arc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-LDL8ABCP
Zoro #
G0599378
UPC #
611943475307
Country of Origin
United States

Details

Finish
Chrome
Mounting Type
Wall
Handle Type
Lever
Number of Handles
2
Spout Shape
Arc
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
2
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Body Material
Brass
Item
Hot And Cold Water Sink Faucet
Valve Type
Quaturn
Connection
1/2 in FNPT
Flow Type
Aerated
Operation Method
Manual
Installation Type
Wall

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.