Manual Hot And Cold Water Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome 2 Hole

  • Mfr # 631-E35ABCP

  • Zoro # G1134239


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome
Handle Type
Wristblade
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-E35ABCP
Zoro #
G1134239
UPC #
611943487904
Country of Origin
United States

Details

Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome
Handle Type
Wristblade
Number of Handles
2
Body Material
Metal
Item
Hot And Cold Water Sink Faucet
Connection
1/2 in FNPT
Valve Type
Quaturn
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
2
Spout Shape
Gooseneck
Flow Type
Aerated
Operation Method
Manual
Installation Type
Wall

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.