Manual Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 1100-GN8BVBE2-2CP

  • Zoro # G1125041


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100-GN8BVBE2-2CP
Zoro #
G1125041
UPC #
611943227722
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Item
Hot And Cold Water Sink Faucet
Flow Rate - Maximum
12 gpm
Flow Type
Full Flow
Operation Method
Manual

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.