Manual Hot And Cold Water Sink Faucet, 8" Mount, Polished chrome
- Mfr # 1100-317VPAABCP
- Zoro # G1124378
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Mounting Type
Deck
Handle Type
Wristblade
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-317VPAABCP
- Zoro #
- G1124378
- UPC #
- 611943464882
- Country of Origin
- United States
Details
- Finish
- Polished chrome
- Mounting Type
- Deck
- Handle Type
- Wristblade
- Flow Rate - Maximum
- 2.2 gpm
- Mounting Hole Center to Center
- 8"
- Item
- Hot And Cold Water Sink Faucet
- Operation Method
- Manual
- Flow Type
- Aerator
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.