Manual Hot And Cold Water Sink Faucet, 8" Mount, Polished chrome

  • Mfr # 1100-HA8-317ABCP

  • Zoro # G0598705


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Mounting Type
Deck Mount
Handle Type
Wrist Blade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100-HA8-317ABCP
Zoro #
G0598705
UPC #
611943475024
Country of Origin
United States

Details

Finish
Polished chrome
Mounting Type
Deck Mount
Handle Type
Wrist Blade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
8"
Item
Hot And Cold Water Sink Faucet
Operation Method
Manual
Flow Type
Aerated

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.