Manual Hot And Cold Water Washboard Sink Faucet, 8" Mount, Chrome plated
Mfr # W8D-L9E35-317ABCP
Zoro # G1145125
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Wristblade
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W8D-L9E35-317ABCP
Zoro #
G1145125
UPC #
611943546137
Country of Origin
China
Details
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Wristblade
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
8"
Item
Hot And Cold Water Washboard Sink Faucet
Flow Type
Aerator
Operation Method
Manual
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.