Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 420-ABCP

  • Zoro # G3414792


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-ABCP
Zoro #
G3414792
UPC #
611943472856
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Height
5-1/4 in
Overall Height
7 3/4 in
Spout Height
3 1/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
3 1/4 in
Overall Width
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
2 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Faucet Spout
Rigid Cast
Battery Charger CEC Compliant
Non CEC Compliant
Series
420
Includes
Mounting Hardware
Connection
1/2 in MNPS
Green Certification or Other Recognition
WaterSense Certified
Faucet Type
Bathroom Sink Faucet
Temp. Control
Yes
Replacement Cartridge
Mfr. No. 420-XJKNF
Power Source
Manual
Type
Manual
Features
Mounting Hardware Included
Spout Reach
4 5/8 in
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Application
Commercial
Outlet Type
Laminar
For Location
Bathroom
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Flow Rate - Maximum
1.5 gpm
CEC Compliance
Not CEC Compliant
Inlet Connection Gender
Male
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
No
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
420-XJKNF
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Shape
Angled Straight
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.