Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 420-E2805MPABCP

  • Zoro # G5376926


product price: $1,026.99
/ea
Sold in multiples of 6 for $6,161.94
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-E2805MPABCP
Zoro #
G5376926
UPC #
611943545192
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Overall Height
7 3/4 in
Spout Height
3 1/4 in
Spout Outlet Height
2 in
Overall Width
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
3 1/4 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
ADA Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Spout
Rigid Cast
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Replacement Cartridge
Mfr. No. 420-XJKABNF
Battery Charger CEC Compliant
CEC Compliant
Features
Mounting Hardware Included
Power Source
Manual
Type
One Handle
Valve Type
Compression
Series
420
Water Inlet Connection Type
Male NPSM
Spout Reach
4 5/8 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Outlet Type
Spray
CEC Compliance
CEC Compliant
Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
0.5 gpm
Inlet Connection Gender
Male
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
420-XJKABNF
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Ligature Resistance
No
For Location
Bathroom
Temperature - Maximum
140 Degrees F
Spout Shape
Angled Straight
Pressure - Maximum
125 psi
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
4 in
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Connection
1/2 in NPSM Male
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.