Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 420-MPABCP

  • Zoro # G5376883


product price: $879.99
/ea
Sold in multiples of 6 for $5,279.94
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-MPABCP
Zoro #
G5376883
UPC #
611943545178
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Overall Height
7 3/4 in
Spout Height
3 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Overall Width
5 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 1/4 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Includes
Mounting Hardware
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Spout
Rigid Cast
Replacement Cartridge
Mfr. No. 420-XJKABNF
Battery Charger CEC Compliant
Non CEC Compliant
Green Certification or Other Recognition
WaterSense Certified
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Power Source
Manual
Valve Type
Ceramic Disc
Type
One Handle
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Series
420
Spout Reach
4 5/8 in
Application
Commercial
Outlet Type
Laminar
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
CEC Compliance
Not CEC Compliant
Temperature - Maximum
140 Degrees F
Operation Method
Manual
Number of Mounting Holes
2
Inlet Connection Gender
Male
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
420-XJKABNF
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Ligature Resistance
No
Inlet Connection Type
NPSM
Spout Shape
Angled Straight
For Location
Bathroom
Temperature - Minimum
40 Degrees F
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Connection
1/2 in NPSM Male
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.