Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 420-T41ABCP

  • Zoro # G2756953


product price:  $231.29
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420-T41ABCP
Zoro #
G2756953
UPC #
611943132934
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Height
5-5/8 in
Overall Height
8 1/8 in
Spout Height
3 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
2 in
Overall Width
5 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
3 1/4 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Connection
1/2 in NPSM
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified per ASSE 1070 / ASME A112.1070 / CSA B125.70, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Includes
Mounting Hardware
Battery Charger CEC Compliant
Non CEC Compliant
Power Source
Manual
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
WaterSense Certified
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Replacement Cartridge
MFr. No. 420-X41KJKABNF
Temp. Control
Yes
Features
Mounting Hardware Included
Spout Reach
4 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Series
420
Water Inlet Connection Type
Male NPSM
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Inlet Connection Type
NPSM
Temperature - Minimum
39 Degrees F
Flow Type
Laminar
Temperature - Maximum
180 Degrees F
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
420-X41KJKABNF
Ligature Resistance
No
Inlet Connection Gender
Male
Pressure - Maximum
125 psi
Spout Shape
Angled Straight
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant Handle
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Spout Style
Fixed
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.