Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 420-T41E39VPABCP

  • Zoro # G2756789


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-T41E39VPABCP
Zoro #
G2756789
UPC #
611943132989
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Height
5-5/8 in
Overall Height
8 1/8 in
Spout Height
3 1/4 in
Overall Width
5 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
3 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Series
420-T
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
Mfr. No. 420-X41KJKABNF
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified per ASSE 1070 / ASME A112.1070 / CSA B125.70, NSF 372, NSF 61/9
Temp. Control
Yes
Valve Type
Compression
Power Source
Manual
Connection
1/2 in NPSM
Features
Mounting Hardware Included
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Spout Reach
4 5/8 in
Application
Commercial
Ligature Resistance
No
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Gender
Male
Number of Mounting Holes
2
Operation Method
Manual
Inlet Connection Type
NPSM
Temperature - Maximum
180 Degrees F
Flow Rate - Maximum
0.35 gpm
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
For Location
Bathroom
Flow Type
Spray
Spout Shape
Angled Straight
Temperature - Minimum
39 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
420-X41KJKABNF
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.