Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-E74ABCP

  • Zoro # G4242397


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-E74ABCP
Zoro #
G4242397
UPC #
611943112905
Country of Origin
United States

Dimensions

Height
5 in
Overall Height
5 1/8 in
Spout Length
4 in
Spout Height
2 3/4 in
Overall Length
6 in
Overall Width
6 in
Bowl Depth
8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
2 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 5/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Power Source
Manual
Valve Type
Compression
Features
Mounting Hardware Included
Water Inlet Connection Type
Male NPSM
Series
802
Spout Reach
4 in
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Color
Silver
Application
Commercial
With Faucet / Without Faucet
With Faucet
Number of Stations
0
Back Splash
No
Faucet Mounting Centers
4 in
Side Splash
No
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Maximum
4 in
CEC Compliance
CEC Compliant
Flow Type
Laminar
Number of Mounting Holes
2
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Ligature Resistance
No
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1 gpm
Operation Method
Manual
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.