Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-V1000ABCP

  • Zoro # G4976413


product price: $205.19
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-V1000ABCP
Zoro #
G4976413
UPC #
611943465698
Country of Origin
United States

Dimensions

Spout Length
4 in
Height
2-3/4 in
Overall Height
5 1/8 in
Spout Height
2 3/4 in
Overall Width
6 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
1 5/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Valve Type
Compression
Faucet Spout
Rigid
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Connection
1/2 in MNPS
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Temp. Control
Yes
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
5UTV6 or 5UTV5
Type
Two Handle
Features
Mounting Hardware Included
Power Source
Manual
Series
802
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
4 in
Spout Reach
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Outlet Type
Aerator
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
4 in
Number of Mounting Holes
2
Inlet Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Spout Shape
Arc
Legend Style
Color
Ligature Resistance
No
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
For Location
Bathroom
Flow Type
Aerated
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.