Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-V1000E66ABCP

  • Zoro # G4242345


product price: $204.24
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-V1000E66ABCP
Zoro #
G4242345
UPC #
611943114466
Country of Origin
United States

Dimensions

Overall Height
5 1/8 in
Height
5 in
Spout Length
4 in
Spout Height
2 3/4 in
Overall Length
6 in
Overall Width
6 in
Bowl Depth
8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
2 3/4 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
1 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type
Compression
Power Source
Manual
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 in
Temperature Control
Non-Adjustable Temperature
Series
802
Water Inlet Connection Type
Male NPSM
Application
Commercial
Color
Silver
With Faucet / Without Faucet
With Faucet
Back Splash
No
Faucet Mounting Centers
4 in
Number of Stations
0
Side Splash
No
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature - Minimum
40 Degrees F
Ligature Resistance
No
Flow Type
Laminar
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Pressure - Maximum
125 psi
For Location
Bathroom
Inlet Connection Type
NPSM
CEC Compliance
CEC Compliant
Operation Method
Manual
Number of Mounting Holes
2
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Legend Style
Color
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.