Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-VE66XKABCP

  • Zoro # G4242318


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-VE66XKABCP
Zoro #
G4242318
UPC #
611943114534
Country of Origin
United States

Dimensions

Height
5 in
Overall Height
5 1/8 in
Spout Length
4 in
Spout Height
2 3/4 in
Overall Length
6 in
Overall Width
6 in
Bowl Depth
8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
2 3/4 in
Spout Outlet Height
1 5/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Series
802
Spout Reach
4 in
Temperature Control
Non-Adjustable Temperature
Color
Silver
Application
Commercial
Back Splash
No
Faucet Mounting Centers
4 in
With Faucet / Without Faucet
With Faucet
Number of Stations
0
Side Splash
No
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Type
Laminar
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature - Minimum
40 Degrees F
CEC Compliance
CEC Compliant
Number of Mounting Holes
2
For Location
Bathroom
Spout Shape
Arc
Operation Method
Manual
Legend Style
Color
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.