Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-VXKABCP

  • Zoro # G4976431


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-VXKABCP
Zoro #
G4976431
UPC #
611943465681
Country of Origin
United States

Dimensions

Height
2-3/4 in
Spout Length
4 in
Overall Height
5 1/8 in
Spout Height
2 3/4 in
Overall Width
6 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 5/8 in
Spout Height - Maximum
2 3/4 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Includes
Mounting Hardware
Replacement Cartridge
5UTV7 or 5UTV8
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
ADA Compliance
ADA Compliant
Faucet Spout
Rigid
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Connection
1/2 in MNPS
Temp. Control
Yes
Valve Type
Ceramic Disc
Power Source
Manual
Type
Two Handle
Features
Mounting Hardware Included
Spout Reach
4 in
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Series
802
Application
Commercial
Outlet Type
Aerator
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Inlet Connection Gender
Male
Number of Mounting Holes
2
Temperature - Maximum
140 Degrees F
Legend Style
Color
Spout Shape
Arc
For Location
Bathroom
Temperature - Minimum
40 Degrees F
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
Mounting Hole Center-to-Center Distance - Minimum
4 in
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Operation Method
Manual
Ligature Resistance
No
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Type
Aerated
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.