Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 3 Hole

  • Mfr # 2201-4ABCP

  • Zoro # G4976501


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-4ABCP
Zoro #
G4976501
UPC #
611943475116
Country of Origin
United States

Dimensions

Height
6-3/8 in
Spout Length
4 3/4 in
Overall Height
22 1/2 in
Spout Height
4 in
Overall Width
6 1/8 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Outlet Height
3 in
For Surface Thickness - Maximum
2 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
4 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Connection
3/8 in Compression
Drain Style
Drain with Pop-Up Rod
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Battery Charger CEC Compliant
Non CEC Compliant
Replacement Cartridge
4NWC4
Faucet Spout
Rigid
Valve Type
Compression
Faucet Type
Bathroom Sink Faucet
Drain Type
Pop-Up Rod
Includes
Mounting Hardware
Temp. Control
Yes
Features
Mounting Hardware Included
Power Source
Manual
Type
One Handle
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Series
2201
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Spout Reach
4 3/4 in
Application
Commercial
Outlet Type
Aerator
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Vandal Resistance
Vandal-Resistant Handle
Pressure - Maximum
125 psi
Ligature Resistance
No
Number of Mounting Holes
2
Spout Shape
Arc
Operation Method
Manual
Temperature - Maximum
140 Degrees F
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature - Minimum
40 Degrees F
Compatible Cartridge Manufacturer Part Number
2300-XJKABNF
For Water Temperature
Hot
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Single Tempered Line
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.