Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 3 Hole

  • Mfr # 420-POMPABCP

  • Zoro # G5376892


product price: $1,187.99
/ea
Sold in multiples of 6 for $7,127.94
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-POMPABCP
Zoro #
G5376892
UPC #
611943545215
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Overall Height
7 3/4 in
Spout Height
3 1/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 1/4 in
Overall Width
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Mounting Hardware
Replacement Cartridge
Mfr. No. 420-XJKABNF
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified
Drain Type
Pop-Up Rod
Drain Style
Drain with Pop-Up Rod
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Spout
Rigid Cast
Battery Charger CEC Compliant
Non CEC Compliant
Features
Mounting Hardware Included
Valve Type
Ceramic Disc
Type
One Handle
Power Source
Manual
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Series
420
Spout Reach
4 5/8 in
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Outlet Type
Laminar
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
420-XJKABNF
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Pressure - Maximum
125 psi
For Location
Bathroom
Number of Mounting Holes
3
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
No
Includes Drain
Drain Included
Flow Type
Laminar
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPSM
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Connection
1/2 in NPSM Male
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.