Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-E70-317ABCP

  • Zoro # G4242695


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-E70-317ABCP
Zoro #
G4242695
UPC #
611943113872
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
1 3/4 in
Spout Height - Maximum
2 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Battery Charger CEC Compliant
CEC Compliant
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Features
Mounting Hardware Included
Valve Type
Compression
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Male NPSM
Series
404
Spout Reach
5 in
Application
Commercial
Color
Silver
Faucet Mounting Centers
8 in
Back Splash
No
Number of Stations
0
With Faucet / Without Faucet
With Faucet
Side Splash
No
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
CEC Compliance
CEC Compliant
For Location
Bathroom
Spout Shape
Arc
Ligature Resistance
No
Number of Mounting Holes
3
Inlet Connection Type
NPSM
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Inlet Connection Gender
Male
Vandal Resistance
Vandal-Resistant Handle
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.