Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-E70-317XKAB

  • Zoro # G4242686


product price:  $318.38
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-E70-317XKAB
Zoro #
G4242686
UPC #
611943114718
Country of Origin
United States

Dimensions

Height
3-1/2 in
Overall Height
8 3/8 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
Spout Height - Maximum
2 7/8 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
1 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Battery Charger CEC Compliant
Non CEC Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Power Source
Manual
Features
Mounting Hardware Included
Valve Type
Ceramic Disc
Temperature Control
Non-Adjustable Temperature
Series
404
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 in
Valve Type - Faucets
Hot/Cold Cartridge
Color
Silver
Application
Commercial
Faucet Mounting Centers
8 in
Number of Stations
0
Back Splash
No
With Faucet / Without Faucet
With Faucet
Side Splash
No
For Location
Bathroom
Inlet Connection Type
NPSM
Legend Style
Color
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Inlet Connection Gender
Male
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
No
Pressure - Maximum
125 psi
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Operation Method
Manual
Temperature - Minimum
40 Degrees F
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.