Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-E74-317ABCP

  • Zoro # G4242668


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-E74-317ABCP
Zoro #
G4242668
UPC #
611943111601
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 7/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
1 3/4 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
ADA Compliance
ADA Compliant
Valve Type
Compression
Features
Mounting Hardware Included
Power Source
Manual
Series
404
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 in
Water Inlet Connection Type
Male NPSM
Application
Commercial
Color
Silver
Faucet Mounting Centers
8 in
Side Splash
No
With Faucet / Without Faucet
With Faucet
Number of Stations
0
Back Splash
No
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Inlet Connection Gender
Male
Flow Rate - Maximum
1 gpm
Operation Method
Manual
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
For Location
Bathroom
Number of Mounting Holes
3
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Minimum
8 in
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Maximum
140 Degrees F
Legend Style
Color
Flow Type
Laminar
Temperature - Minimum
40 Degrees F
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.