Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-E74-317XKAB

  • Zoro # G4242659


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-E74-317XKAB
Zoro #
G4242659
UPC #
611943113612
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
1 3/4 in
Spout Height - Maximum
2 7/8 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Features
Mounting Hardware Included
Valve Type
Ceramic Disc
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 in
Valve Type - Faucets
Hot/Cold Cartridge
Series
404
Water Inlet Connection Type
Male NPSM
Application
Commercial
Color
Silver
Side Splash
No
With Faucet / Without Faucet
With Faucet
Back Splash
No
Faucet Mounting Centers
8 in
Number of Stations
0
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Temperature - Maximum
140 Degrees F
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
1 gpm
Inlet Connection Gender
Male
Legend Style
Color
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Bathroom
Flow Type
Laminar
Pressure - Maximum
125 psi
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
No
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPSM
Spout Shape
Arc
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.