Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-V317E64ABCP

  • Zoro # G4242631


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-V317E64ABCP
Zoro #
G4242631
UPC #
611943111861
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Height - Maximum
2 7/8 in
Spout Outlet Height
1 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Battery Charger CEC Compliant
CEC Compliant
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Green Certification or Other Recognition
WaterSense Certified
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Valve Type
Compression
Power Source
Manual
Features
Mounting Hardware Included
Series
404
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 in
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Application
Commercial
Color
Silver
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Back Splash
No
Number of Stations
0
Side Splash
No
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Gender
Male
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
1 gpm
Inlet Connection Type
NPSM
Flow Type
Laminar
CEC Compliance
CEC Compliant
Temperature - Maximum
140 Degrees F
Spout Shape
Arc
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Ligature Resistance
No
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.