Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-V317E66ABCP

  • Zoro # G4242607


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-V317E66ABCP
Zoro #
G4242607
UPC #
611943114015
Country of Origin
United States

Dimensions

Height
3-1/2 in
Overall Height
8 3/8 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
Spout Height - Maximum
2 7/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
1 3/4 in
For Surface Thickness - Maximum
1 3/8 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Compression
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Series
404
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 in
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
8 in
Color
Silver
Application
Commercial
With Faucet / Without Faucet
With Faucet
Back Splash
No
Side Splash
No
Faucet Mounting Centers
8 in
Number of Stations
0
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
3
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Gender
Male
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Ligature Resistance
No
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Legend Style
Color
CEC Compliance
CEC Compliant
For Location
Bathroom
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.