Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-V950E66ABCP

  • Zoro # G4242598


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
3-Wing Canopy
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-V950E66ABCP
Zoro #
G4242598
UPC #
611943114022
Country of Origin
United States

Dimensions

Height
3-1/2 in
Overall Height
6 1/4 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
2 7/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 3/4 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
3-Wing Canopy
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
Not ADA Compliant
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Compression
Features
Mounting Hardware Included
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 in
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Series
404
Application
Commercial
Color
Silver
Number of Stations
0
Side Splash
No
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
With Faucet
Back Splash
No
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Pressure - Maximum
125 psi
Legend Style
Color
Temperature - Maximum
140 Degrees F
Spout Shape
Arc
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Ligature Resistance
No
Inlet Connection Gender
Male
Operation Method
Manual
Inlet Connection Type
NPSM
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.