Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-VABCP

  • Zoro # G4976526


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-VABCP
Zoro #
G4976526
UPC #
611943465209
Country of Origin
United States

Dimensions

Height
3 in
Spout Length
5 in
Overall Height
6 3/4 in
Spout Height
2 7/8 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
1 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
2 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Spout
Integral Cast Rigid
Temp. Control
Yes
ADA Compliance
ADA Compliant
Valve Type
Compression
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Connection
1/2 in MNPS
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Replacement Cartridge
5UTW1 or 5UTW2
Battery Charger CEC Compliant
Non CEC Compliant
Power Source
Manual
Type
Two Handle
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
8 in
Series
404
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 in
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Outlet Type
Aerator
Inlet Connection Gender
Male
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Flow Type
Aerated
Pressure - Maximum
125 psi
Flow Rate - Maximum
2.2 gpm
Spout Shape
Arc
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
8 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Number of Mounting Holes
3
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
For Location
Bathroom
Ligature Resistance
No
Operation Method
Manual
Legend Style
Color
For Water Temperature
Hot/Cold
Spout Style
Fixed
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.