Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-VE66ABCP

  • Zoro # G4242589


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-VE66ABCP
Zoro #
G4242589
UPC #
611943114039
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
Spout Outlet Height
1 3/4 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Power Source
Manual
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type
Compression
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Male NPSM
Spout Reach
5 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Series
404
Color
Silver
Application
Commercial
Number of Stations
0
Back Splash
No
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Side Splash
No
Pressure - Maximum
125 psi
Inlet Connection Gender
Male
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Type
NPSM
Temperature - Minimum
40 Degrees F
Spout Shape
Arc
CEC Compliance
CEC Compliant
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Legend Style
Color
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.