Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 802-VE64-1000AB

  • Zoro # G4242388


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-VE64-1000AB
Zoro #
G4242388
UPC #
611943111854
Country of Origin
United States

Dimensions

Height
5 in
Overall Height
5 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
6 in
Overall Width
6 in
Bowl Depth
8 in
For Surface Thickness - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 3/4 in
Overall Depth
5 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Green Certification or Other Recognition
WaterSense Certified
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Power Source
Manual
Valve Type
Compression
Features
Mounting Hardware Included
Spout Reach
4 in
Series
404
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Color
Silver
Application
Commercial
Number of Stations
0
Back Splash
No
Side Splash
No
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Flow Rate - Maximum
1 gpm
Inlet Connection Type
NPSM
Flow Type
Laminar
Spout Shape
Arc
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Operation Method
Manual
Inlet Connection Gender
Male
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Location
Bathroom
CEC Compliance
Not CEC Compliant
For Water Temperature
Hot/Cold
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.