Manual Low Arc Bathroom Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # 700-E70HOTABCP

  • Zoro # G4242519


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Cross
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-E70HOTABCP
Zoro #
G4242519
UPC #
611943114107
Country of Origin
United States

Dimensions

Height
5 in
Overall Height
5 3/4 in
Spout Length
3 3/8 in
Spout Height
2 5/8 in
Overall Length
6 in
Overall Width
2 in
Bowl Depth
8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 1/2 in
For Surface Thickness - Maximum
3/4 in
Spout Height - Maximum
2 5/8 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Cross
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Battery Charger CEC Compliant
CEC Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
ADA Compliance
Not ADA Compliant
Valve Type
Compression
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Temperature Control
Non-Adjustable Temperature
Spout Reach
3 1/2 in
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot Cartridge
Series
700
Application
Commercial
Color
Silver
Back Splash
No
Number of Stations
0
Faucet Mounting Centers
1 in
With Faucet / Without Faucet
With Faucet
Side Splash
No
Legend Style
Color
Inlet Connection Gender
Male
Vandal Resistance
Vandal-Resistant Handle
For Location
Bathroom
For Water Temperature
Hot
Number of Mounting Holes
1
CEC Compliance
Not CEC Compliant
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Operation Method
Manual
Flow Type
Laminar
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
1-100XTJKABNF
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Mixing Valve Not Included
Spout Style
Fixed
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.