Manual Pantry Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 349-LESHAB
Zoro # G1129899
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
349-LESHAB
Zoro #
G1129899
UPC #
611943581107
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Flow Rate
12 gpm
Item
Pantry Sink Faucet
Description
Item Pantry Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.