Manual Service Sink Faucet, 3-3/8" Mount, Chrome 2 Hole
Mfr # 305-VBLEA
Zoro # G1129698
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
3-3/8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305-VBLEA
Zoro #
G1129698
UPC #
611943580803
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
3-3/8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
12 gpm
Number of Handles
2
Body Material
Brass
Item
Service Sink Faucet
Connection
3/4"
Flow Outlet Type - Faucet
Aerated
Valve Type
Quaturn
Mounting Type - Faucet
Wall
Flow Rate - Maximum
12 gpm
Flow Type
Spray
Spout Shape
Arc
Number of Mounting Holes
2
Operation Method
Manual
Product Type
Faucet
Description
Item Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.