Manual Service Sink Faucet, 8" Mount, Chrome plated
- Mfr # 1102-XKABCP
- Zoro # G1125437
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1102-XKABCP
- Zoro #
- G1125437
- UPC #
- 611943570507
- Country of Origin
- United States
Details
- Faucet Operation
- Manual
- Mounting Hole Center to Center
- 8"
- Mounting Type
- Deck
- ADA Compliant
- Yes
- Finish
- Chrome plated
- Handle Type
- Canopy Single Wing
- Flow Rate
- 2.2 gpm
- Flow Outlet Type
- Aerator
- Item
- Service Sink Faucet
- Flow Rate - Maximum
- 2.2 gpm
- Product Type
- Faucet
Description
Item Service Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.