Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Service Sink Faucet, Rough Chrome Plated

  • Mfr # 305-VBLEARCF

  • Zoro # G1129707


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Type
Wall
ADA Compliant
Yes
Finish
Rough Chrome Plated
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-VBLEARCF
Zoro #
G1129707
UPC #
611943580810
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Type
Wall
ADA Compliant
Yes
Finish
Rough Chrome Plated
Handle Type
Lever
Flow Rate
12 gpm
Item
Service Sink Faucet

Description

Item Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.