Manual Single Lever Hot And Cold Water, 4" Mount, Polished chrome
Mfr # 2200-4ABCP
Zoro # G0598915
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2200-4ABCP
Zoro #
G0598915
UPC #
611943475086
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
ADA Compliant
Yes
Handle Type
Lever
Finish
Polished chrome
Flow Rate
2.2 gpm
Number of Handles
1
Flow Outlet Type
Aerated
Item
Single Lever Hot And Cold Water
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Description
Item Single Lever Hot And Cold Water
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.