Manual Single Lever Hot And Cold Water, Chrome plated 3 Hole

  • Mfr # 2304-ABCP

  • Zoro # G1129040


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304-ABCP
Zoro #
G1129040
UPC #
611943475130
Country of Origin
United States

Details

Faucet Operation
Manual
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Item
Single Lever Hot And Cold Water

Description

Item Single Lever Hot And Cold Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.