Manual Single Lever Hot And Cold Water, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 2300-ABCP

  • Zoro # G1128955


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300-ABCP
Zoro #
G1128955
UPC #
611943480837
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Finish
Chrome plated
Flow Rate
2.2 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Item
Single Lever Hot And Cold Water
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet

Description

Item Single Lever Hot And Cold Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.