Manual Single Supply Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 350-VPPABCP
Zoro # G1131186
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350-VPPABCP
Zoro #
G1131186
UPC #
611943482862
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Finish
Chrome plated
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Single Supply Sink Faucet
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Description
Item Single Supply Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.