Shop CHICAGO FAUCET
See all product information
Create Account
Manual Single Supply Sink Faucet With Left, Single Hole Mount, Chrome plated 1 Hole
- Mfr # 350-LHABCP
- Zoro # G1130991
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-LHABCP
- Zoro #
- G1130991
- UPC #
- 611943465131
- Country of Origin
- United States
- Faucet Operation
- Manual
- Mounting Hole Center to Center
- Single Hole
- Number of Holes
- 1
- Mounting Type
- Deck
- ADA Compliant
- Yes
- Finish
- Chrome plated
- Handle Type
- Lever
- Flow Rate
- 2.2 gpm
- Flow Outlet Type
- Aerator
- Item
- Single Supply Sink Faucet With Left
Description
Item Single Supply Sink Faucet With Left
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.