Manual Sink Faucet, 3" - 13" Mount, Chrome plated

  • Mfr # 631-RE29VPXKABCP

  • Zoro # G1133721


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3" - 13"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Flow Type
Non-Aerating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-RE29VPXKABCP
Zoro #
G1133721
UPC #
611943572945
Country of Origin
United States

Details

Mounting Hole Center to Center
3" - 13"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Item
Sink Faucet
Flow Type
Non-Aerating
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.