
Manual Sink Faucet, 3" - 13" Mount, Chrome plated
Mfr # 631-RGN2FCABCP
Zoro # G1133749
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
3" - 13"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
631-RGN2FCABCP
Zoro #
G1133749
UPC #
611943572969
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
3" - 13"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Item
Sink Faucet
Flow Type
Laminar
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.