Manual Sink Faucet, 3-3/8" Mount, Chrome plated
Mfr # 772-DJ13ABCP
Zoro # G1135526
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
3-3/8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772-DJ13ABCP
Zoro #
G1135526
UPC #
611943573379
Country of Origin
United States
Details
Mounting Hole Center to Center
3-3/8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Sink Faucet
Flow Type
Aerator
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Description
Item Sink Faucet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.